-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Exhaust Fan Venturi Frame |
|---|---|
| Dia. Opening Required | 18 1/2" |
| Dimension A | 20" |
| Dimension B | 4" |
| Dimension C | 16 1/2" |
| Dimension D | 7" |
| Flange Width | 1" |
| For Blade Dia. | 16" |
| For Blade Diameter | 16" |
| For Cut-out Height | 18 1/2" |
| For Cut-out Width | 18 1/2" |
| Frame Finish | Galvanized |
| Frame Material | Steel |
|---|---|
| Height | 20" |
| Includes | Mounting Bolts, Slotted Motor Base |
| Material | Steel |
| Max. Depth | 8 1/2" |
| Opening Dia. | 18 1/2" |
| Overall Depth | 8 1/2" |
| Overall Height | 20" |
| Overall Width | 20" |
| Venturi Depth | 3" |
| Width | 20" |
| Height (cm) | 35.81 |
|---|---|
| Length (cm) | 52.58 |
| Width (cm) | 52.83 |
| HS Code | 8414901080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 5.8275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)