-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Solenoid Valve Less Coil |
|---|---|
| Air Flow Rate | 0-27.4 SCFM |
| Body Material | Brass |
| Coefficient Of Volume | 0.48 |
| Compatible With Brand | Dayton |
| Flow Range | 0.48-4.8 GPM |
| For Media | Air, Light Oil, Steam, Water |
| Gasket Material | Viton |
| Inlet Connection Type | NPT |
| Max. Fluid Temp. | 250°F |
| Max. Fluid Temperature | 180°F |
| Max. Operating Pressure Differential Air/inert Gas | 100 psi |
| Max. Operating Pressure Differential Light Oil | 100 psi |
| Max. Operating Pressure Differential Water | 100 psi |
| Max. Operating Temperature | 400°F |
| Min. Operating Pressure Differential | 0 psi |
| Operating Environment | Indoor, Outdoor |
|---|---|
| Operation Type | Direct Acting |
| Orifice Dia. | 0.156" |
| Orifice Diameter | 5/32" |
| Outlet Connection Type | NPT |
| Overall Height | 2 3/4" |
| Overall Length | 1 3/16" |
| Pipe Size | 1/8" |
| Safe Working Steam Pressure | 100 psi |
| Safe Working Water Pressure | 500 psi |
| Seal Material | EPM |
| Valve Body Style | Straight |
| Valve Configuration | Normally Closed |
| Valve Positions | 2 Position |
| Valve Ways | 2-Way |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 5.84 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.198 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)