-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Steam Solenoid Valve Less Coil |
|---|---|
| Body Material | Brass |
| Coefficient Of Volume | 2.8 |
| Gasket Material | Ethylene Propylene |
| Max. Fluid Temp. | 250°F |
| Min. Operating Pressure Differential | 5 psi |
| Operation Type | Pilot Operated |
| Orifice Dia. | 5/8" |
|---|---|
| Overall Height | 3 1/2" |
| Overall Length | 2 3/4" |
| Safe Working Steam Pressure | 15 psi |
| Safe Working Water Pressure | 300 psi |
| Valve Configuration | Normally Closed |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 12.19 |
| Width (cm) | 6.35 |
| HS Code | 8481809005 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)