-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tension Pulley |
|---|---|
| Belt Type | Idler, Light Duty |
| Face Type | Ribbed |
| Flange Style | Flangeless |
| Industry Number | 89025 |
| Inside Diameter | 21/32" |
| Maximum Belt Width | 1/2" |
| Number Of Pulleys | 1 |
|---|---|
| Performance Rating | Light Duty |
| Product Type | Idler Pulley |
| Pulley Diameter | 3 11/16" |
| Pulley Material | Steel |
| Pulley Type | V Belt |
| Pulley Width | 3/4" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 7.37 |
| HS Code | 8708998180 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)