-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tension Pulley |
|---|---|
| Compatible Belt Trade Size | 7PK |
| Face Type | Ribbed |
| Flange Style | Flanged |
| Industry Number | 89008 |
| Inside Diameter | 21/32" |
| Number Of Grooves | 7 |
| Number Of Pulleys | 1 |
|---|---|
| Performance Rating | Light Duty |
| Product Type | Idler Pulley |
| Pulley Diameter | 3" |
| Pulley Material | Polymer |
| Pulley Type | Serpentine |
| Pulley Width | 1 3/16" |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 9.14 |
| HS Code | 8708998180 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)