-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dc Speed Control |
|---|---|
| Current/torque Limit | Adjustable |
| Dc Input Voltage | 12-48V DC |
| Dc Speed Control | PWM |
| Depth | 2.03" |
| Display Type | LED |
| Enclosure | Chassis |
| Enclosure Type | Open |
| External Switches | None |
| Follower Circuit | No |
| For Use With | Commercial, Industrial |
| Height | 3 3/5" |
| Higher Voltage Motor Output Power | 1 hp |
| Hp @ Higher Voltage | 1 hp |
| Hp @ Lower Voltage | 1/25 hp to 1/3 hp |
| Input Voltage | 12-48V |
| Ir Compensation | Adjustable |
| Length | 3 3/5" |
| Linear Acceleration | 0 sec. to 10 sec. |
| Lower Voltage Motor Output Power | 1/25 hp to 1/3 hp |
| Max. Amps | 20A |
|---|---|
| Max. Linear Acceleration | 10 sec. |
| Max. Linear Deceleration | 0.5 sec. |
| Minimum Linear Acceleration | 0 sec. |
| Mounting Type | Chassis |
| Operating Temp. | -30°C to +60°C |
| Operating Temperature | -10°C to +45°C |
| Output Voltage | 12-48V DC |
| Overall Depth | 1.3" |
| Overall Height | 4 1/4" |
| Overall Width | 3.62" |
| Power On Light | Yes |
| Product Type | Dc Speed Control |
| Rotation | Single Direction |
| Series | Series 65 |
| Speed Control | PWM |
| Speed Range | 30:1 |
| Speed Regulation | +/-1% Of Base Speed |
| Standards | RoHS |
| Width | 4 1/4" |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 20.07 |
| Width (cm) | 16.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)