-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bench Drill Press |
|---|---|
| Amps | 7A |
| Application | General Purpose Drill Press |
| Base Length | 17 3/4" |
| Base Width | 12 1/4" |
| Chuck Size | 1/2" |
| Chuck Style | Keyed |
| Column Dia. | 3 1/8" |
| Coolant System | No |
| Downfeed Type | Manual |
| Drill Press Application | Drilling |
| Drill Press Type | Benchtop |
| Drilling Capacity In Cast Iron | 5/8" |
| Drilling Capacity In Steel | 5/8" |
| Drilling Capacity In Wood | 5/8" |
| Drive Type | Belt |
| Guard Included | Yes |
| Horsepower | 1/2 hp |
| Includes | Chuck Guard, Drift, Hdpe Chip, Keyed Chuck |
| Max. Spindle To Base | 26 1/2" |
| Maximum Overall Height | 42 1/2" |
| Maximum Spindle Speed | 3400 RPM |
| Maximum Spindle-to-base Height | 26 1/2" |
| Maximum Spindle-to-table Height | 16 1/2" |
| Minimum Spindle Speed | 240 RPM |
| Number Of Speeds | 9 |
| Number Of Spindle Speeds | 9 |
| Number Of T-slots | 2 |
| Overall Depth | 17 3/4" |
|---|---|
| Overall Height | 42 1/2" |
| Overall Length | 17 3/4" |
| Overall Width | 12 1/4" |
| Phase | 1 |
| Power Down Feed Included | No |
| Power Source | Corded |
| Primary Material Application | Metal, Wood |
| Quill Dia. | 2" |
| Radial Arm | No |
| Speed Adjustment | Step Pulley |
| Speed Control | Fixed |
| Speed Range | 240-3400 RPM |
| Spindle Taper | 2MT |
| Spindle To Table | 16 1/2" |
| Spindle Travel | 3 1/8" |
| Spindle-to-column Distance | 7 1/16" |
| Standards | Ce Certified |
| Swing | 14 1/8" |
| Table Length | 11 3/4" |
| Table Shape | Square |
| Table Slot | Yes |
| Table Slot Size | 5/8" |
| Table Slot Width | 5/8" |
| Table Width | 11 3/4" |
| Table Work Surface | 11 3/4" x 11 3/4" |
| Tool Weight | 175 lbs. |
| Voltage | 120V AC |
| Height (cm) | 107.95 |
|---|---|
| Length (cm) | 45.08 |
| Width (cm) | 31.12 |
| HS Code | 8459290020 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)