-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Arbor Press |
|---|---|
| Anvil Dia. Work Area (in.) | 9 7/8" |
| Base Size | 10" x 24" |
| Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate |
| Depth | 24" |
| Features | Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke |
| Force | 5 ton. |
| Force Range | 0 lbs. to 10000 lbs. |
| Force Range (lbs.) | 0 lbs. to 10000 lbs. |
| Height | 28 1/2" |
| Includes | Rotating Table And Friction Brake |
|---|---|
| Max. Work Height | 16" |
| Ram Dimensions | 2" x 2" x 23" |
| Range Of Slot Width | 13/16" to 4" |
| Swing | 10" |
| Swing (in.) | 10" |
| Table Work Surface | 7.5" x 8.5" |
| Table Work Surface (in.) | 7.5 x 8.5" |
| Width | 10" |
| Height (cm) | 72.39 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 25.4 |
| HS Code | 8462290020 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 202.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)