-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Static Discharge Cable Kit |
|---|---|
| Cable Length | 50 ft. |
| Color | Orange |
| Drive Type | For Spring Driven And Hand Crank Reels |
|---|---|
| Finish | Galvanized |
| Type | Galvanized Steel |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 47.24 |
| Width (cm) | 24.89 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)