-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Machine Screw |
|---|---|
| Drive Type | Slotted |
| Finish | Zinc Plated |
| Head Angle | 82° |
| Head Dia. | 0.312" |
| Head Height | 0.1" |
| Head Type | Flat |
| Length | 5/8" |
| Material | Steel |
|---|---|
| System Of Measurement | Imperial |
| Tensile Strength | 60000 psi |
| Thread Length | 5/8" |
| Thread Size | #8-32 |
| Thread Type | Coarse |
| Type | Standard Machine Screw |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.59 |
| HS Code | 7318154000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1845 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)