-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hand Crank Hose Reel |
|---|---|
| Base Size | 13.38" x 15.25" |
| Cord Color | No Cord |
| Cord Ending Nema Configuration | No Configuration |
| Cord Included | No |
| Cord Length | Not Included |
| Depth | 21 1/2" |
| Drive Type | Hand Crank |
| Enclosed | No |
| Enclosed Reel | No |
| Enclosure Rating | Not Rated |
| Feeder Cord Ending Configuration | Junction Box |
| Feeder Cord Ending Nema Configuration | No Configuration |
| Grade | Heavy Duty |
| Grade - Ext. Cords And Outlet Strips | Industrial |
| Height | 18 1/2" |
| Holds | 200 ft. Of 10/3, 250 ft. Of 12/3 |
| Hose | No |
| Hose Length | 250 ft. |
| Includes | All-Welded Steel " A" Frame, Cpctm Coating, Easy Access Cover Panel, Permanently Lubricated And Self-Aligning Pillow Block Bears, Robitically Spun Discs, Rolled Edges |
| Includes Cord | No |
| Includes Hose | No |
| Indoor/outdoor | Indoor |
| Input Amps | 45A |
| Length | 250 ft. |
| Location | Indoor |
|---|---|
| Max. Amps | 45A |
| Mounting Location | Indoor |
| Mounting Size | 11.44" x 10" |
| Nec Cord Designation | SO |
| Nema Plug Configuration | None |
| Nema Receptacle Configuration | None |
| Number Of Conductors | 0 |
| Number Of Outlets | 0 |
| Overall Depth | 21 1/2" |
| Overall Height | 18 1/2" |
| Overall Length | 17 1/2" |
| Overall Width | 17 1/2" |
| Reel Capacity | 200 ft. Of 10/3, 250 ft. Of 12/3 |
| Reel Color | Blue |
| Reel Material | Steel |
| Reel Mounting | Bench, Ceiling, Floor, Wall |
| Retractable Cord Ending Configuration | No Cord |
| Retractable Cord Length | No Cord |
| Slip Ring Rating | 45A @ 600V |
| Trade Designation | No Cord |
| Voltage | 600V AC |
| Width | 17 1/2" |
| Winding Method | Hand Operated |
| Retractable Cord Ending | None |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 44.45 |
| Width (cm) | 54.61 |
| HS Code | 0674255924215 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)