-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Clip |
|---|---|
| Application | Commercial, Institutional Buildings, Structures - Commercial, Institutional Buildings, Structures - Othercommercial, Institutional Buildings, Structures - Commercial/Inst Bldg Strctures - Aftermarketcommercial, Institutional Buildings, Structures - Lighting And Lighting Controls |
| Beam Flange Thickness | 1/8" to 1/4" |
| Compatible Pipe Size | 1/4" |
| Compatible Product Type | Pipe |
| Construction | One Piece |
| Finish | Zinc Plated |
| For Use With | Boxes, Fixtures |
| Height | 1" |
| Includes | 20 x 0.38" Ked Stud |
| Length | 1" |
| Load Capacity | 75 lbs. |
|---|---|
| Material | Steel |
| Mounting Style | Hammer On |
| Mounting Type | Beam |
| Overall Height | 1" |
| Overall Length | 1" |
| Overall Width | 1" |
| Size | 0.38" |
| Standards | Ul/Cul |
| Thread Size | 1/4"-20 |
| Type | Universal Beam Fasteners |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 3.3 |
| HS Code | 8302303060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)