-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flange Clip |
|---|---|
| Beam Flange Thickness | 3/32" to 9/64" |
| Compatible Pipe Size | 1/4" |
| Compatible Product Type | Pipe |
| Finish | Zinc Plated |
| For Use With | Beams, Bulb Tees |
| Load Capacity | 160 lbs. |
| Material | Steel |
|---|---|
| Mounting Style | Hammer On |
| Overall Height | 1" |
| Overall Length | 1" |
| Overall Width | 1" |
| Standards | Ul/Cul |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 3.05 |
| Width (cm) | 1.27 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)