-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Metering Pump |
|---|---|
| Discharge Connection Size | 0", 1/16", 1/8", 3/16", 1/4" |
| Discharge Size | 0", 1/16", 1/8", 3/16", 1/4" |
| Discharge Type | Tube |
| Electrical Connection Type | Plug In |
| Fitting Material | Plastic |
| Flow Rate (minimum) | 0.4 mL/min. |
| Flow Rate Of Water Output Control | Variable |
| Flow Rate Output Control | Variable |
| Frequency | 60 Hz |
| Height | 4 3/4" |
| Housing Material | Polypropylene |
| Hp (maximum) | 1/64 hp |
| Includes | 115V AC Wall Power Supply, Battery Connector, Polypropylene Fittings, Nipples, Silicon Tubing |
| Length | 6 5/8" |
| Material | Polypropylene |
| Max. Flow Rate | 32.33 GPD |
| Max. Media Temp. | 500°F |
| Max. Pressure | 18 psi |
| Max. Viscosity | 50000 cPS |
| Media Temperature Range | -80°F to +500°F |
| Min. Media Temp. | -80°F |
|---|---|
| Motor Hp | 1/64 hp |
| Motor Rpm | 120 RPM |
| Motor Speed (maximum) | 120 RPM |
| Motor Type | DC |
| Overall Height | 4 4/5" |
| Overall Length | 6 3/5" |
| Overall Width | 4 1/2" |
| Phase | 1 |
| Priming | Self Priming |
| Pump Type | Peristaltic Pump |
| Reproducibility | -10% to +10% |
| Self Priming | Yes |
| Shut Off Pressure (maximum) | 18 psi |
| Tube Material | Silicone |
| Tubing Material | Silicone |
| Turn Down Ratio | 10:1 |
| Type | Variable Speed |
| Voltage | 120V AC |
| Standards | ISO 17025, ISO 9001 |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 26.16 |
| HS Code | 8413190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.16 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)