-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Chemical Metering Pump |
|---|---|
| Ball Material | TFE |
| Chemical Metering Pump Type | Peristaltic |
| Compatible Chemicals | Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 5%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water |
| Control Programs | Manual Control |
| Cord Length | 6 ft. |
| Degassing Valve Included | Yes |
| Discharge Connection Size | 1/4" |
| Discharge Connection Type | Tube |
| Discharge Size | 1/4" |
| Discharge Type | Tube |
| Display Qty | 1 |
| Features | Fixed Rate, High Presure |
| Fitting Material | PVC |
| Flow Rate | 18.29 cc/min. |
| Flow Rate Control | Fixed |
| Flow Rate Of Water Output Control | Fixed |
| Flow Rate Output Control | Fixed |
| Frequency | 60 Hz |
| Head And Fitting Material | PVC |
| Head Material | PVC |
| Height | 8 1/4" |
| Housing Material | ABS |
| Hp - Pumps | 1/6 hp |
| Includes | Injection Assembly, Rain Hood, Spare Tube Assembly And 15 ft. Of Suction/Discharge Tubing, Strainer |
| Includes Degassing Valve | Yes |
| Inlet Size | 1/4" |
| Inlet Type | Tube |
| Intake Connection Size | 1/4" |
| Intake Connection Type | Tube |
| Length | 10.91" |
| Material | ABS |
| Max. Ambient Temperature | 104°F |
| Max. Discharge Pressure | 125 psi |
|---|---|
| Max. Flow Rate | 7 GPD |
| Max. Hp | 4/25 hp |
| Max. Media Temp. | 104°F |
| Max. Pressure | 125 psi |
| Max. Viscosity | 300 cPS |
| Max. Viscosity - Pumps | 300 cPS |
| Maximum Motor Speed | 50 RPM |
| Min. Flow Rate | Not Applicable |
| Motor Hp | 1/5 hp |
| Motor Mounting Type | Horizontal |
| Motor Rpm | 50 RPM |
| Mounting Type | Horizontal |
| No. Of Feeds | 1 |
| Overall Height | 8 1/5" |
| Overall Length | 9 4/5" |
| Overall Width | 10.9" |
| Phase | 1 |
| Phase - Pumps | 1 |
| Priming | Self Priming |
| Pump Type | Peristaltic |
| Reproducibility | -2% to +2% |
| Reproducibility - Pumps | -2% to +2% |
| Self Priming | Yes |
| Self-priming | Yes |
| Series | XP Series |
| Suction Lift | 24 ft. |
| Tubing Material | Neoprene |
| Tubing Material - Peristaltic Pumps | Norprene |
| Type | Fixed Rate, High Pressure |
| Voltage | 115V AC |
| Width | 9 7/8" |
| Standards | CETL, ETL, ETL SANITARY, NSF 61 CERTIFIED |
| Height (cm) | 33.78 |
|---|---|
| Length (cm) | 36.58 |
| Width (cm) | 31.5 |
| HS Code | 8413190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.851 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)