-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Hose |
|---|---|
| Burst Pressure | 1200 psi |
| Color | Yellow |
| Configuration | Bulk Hose |
| Cover Material | PVC |
| Hose Reinforcement Material | Fiber |
| Hose Strain Relief | No |
| Inside Dia. | 1/2" |
|---|---|
| Length | 100 ft. |
| Max. Working Pressure @ 71 Deg. F | 300 psi |
| Outside Dia. | 3/4" |
| Safety Factor | 4:1 |
| Temp. Range | -10°F to +158°F |
| Tube Material | PVC |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 6.93 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)