-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Heat Level | Not Available |
| Anti-static | No |
| Application | Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill That Require Heat |
| Coating | Uncoated |
| Coating Coverage | Uncoated |
| Coating Type | Uncoated |
| Color | White |
| Color (knit/coating) | White |
| Color Family | White |
| Construction | Seamless Knit |
| Cuff | Knit |
| Cuff Color | White |
| Cuff Style | Knit |
| Cut | Clute |
| Double-dipped | No |
| En Iso 374-5 Microorganism Protection Type | No |
| Fabric Weight | 16 oz. |
| Fda Compliant | No |
| Features | Thumb Sweat Wipe |
| Finger Coverage | Full Finger |
| Glove Coating Material | Uncoated |
| Glove Construction | Seamless Knit |
| Glove Features | Thumb Sweat Wipe |
| Glove Hand Style | Ambidextrous |
| Glove Length | 10" |
| Glove Length Style | Standard |
| Glove Material Color | White |
| Glove Materials | Cotton |
| Glove Safety Features | Heat Resistant |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hand Style | Ambidextrous |
| Hazard Type | Heat-Resistant |
| Heat-resistant Glove Type | Terry Cloth |
| Hem Style | Finished |
| High-visibility | No |
| Impact Rated | No |
|---|---|
| Includes Double Palm | No |
| Includes Finger Fourchettes | No |
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Knit Material | Cotton |
| Knit Material Color | White |
| Latex-free | Yes |
| Length | 10" |
| Liner Material | Unlined |
| Lint-free | No |
| Low-profile Impact Protection | No |
| Material | Cotton |
| Max. Temp. | 250°F |
| Pairs Per Package | 12 |
| Palm Type | Uncoated |
| Reflective Backing | No |
| Reversible | Yes |
| Rope Channel Reinforcement | No |
| Series | Condor Series |
| Silicone-free | Yes |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Sold As | Pair |
| Thickness | 7 ga. |
| Thumb Style | Wing |
| Thumb Sweat Wipe | Yes |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 10.16 |
| HS Code | 6116928800 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)