-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heat Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Heat Level | Not Available |
| Anti-static | No |
| Coating | Nitrile |
| Coating Coverage | Full |
| Coating Texture | Dotted |
| Coating Type | Dotted |
| Color | Red, White |
| Color Family | Beige |
| Construction | Seamless Knit |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Clute |
| Double-dipped | No |
| Fabric Weight | 24 oz. |
| Fda Compliant | No |
| Features | Double Palm |
| Finger Coverage | Full Finger |
| Glove Coating Color | Red |
| Glove Coating Cover | Full |
| Glove Coating Finish | Dotted |
| Glove Coating Material | Nitrile |
| Glove Construction | Seamless Knit |
| Glove Features | Double Palm |
| Glove Hand Style | Ambidextrous |
| Glove Length | 10 1/2" |
| Glove Length Style | Standard |
| Glove Lining Material | Cotton |
| Glove Material Color | White |
| Glove Materials | Cotton |
| Glove Safety Features | Safety Cuff |
| Glove Style | Knit |
| Hand Protection Style | Glove |
| Hand Style | Ambidextrous |
| Hazard Type | Heat-Resistant |
| Heat-resistant Glove Type | Seamless Knit |
|---|---|
| High-visibility | No |
| Impact Rated | Yes |
| Includes Double Palm | Yes |
| Includes Finger Fourchettes | No |
| Includes Id Panel | No |
| Includes Padded Palm | No |
| Includes Pinch Point Protection | No |
| Includes Pull Strap | No |
| Includes Red Palm | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Knit Material | Cotton |
| Knit Material Color | Beige |
| Latex-free | No |
| Length | 11" |
| Liner Material | Cotton |
| Lint-free | No |
| Low-profile Impact Protection | No |
| Material | Cotton |
| Max Temp | 605°F |
| Max. Temp. | 300°F |
| Reflective Backing | No |
| Reversible | No |
| Rope Channel Reinforcement | No |
| Silicone-free | No |
| Size | L |
| Size- Alpha | L |
| Size- Numeric | 9 |
| Thumb Style | Wing |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Additional Hazard Protection | None |
| Standards | ANSI/ISEA 105 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 10.16 |
| HS Code | 6116101720 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)