-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut Resistant Gloves |
|---|---|
| Abrasion Resistant | Yes |
| Ansi/isea Abrasion Level | 3 |
| Ansi/isea Cut Level | 3 |
| Coating | Rubber Latex |
| Coating Coverage | Palm |
| Coating Finish | Wrinkled |
| Coating Material | Latex |
| Coating Texture | Rough |
| Coating Type | Dipped |
| Color | Blue, Yellow |
| Cuff | Knit |
| Cuff Style | Knit |
| Cut | Clute |
| Cut Resistant | Yes |
| Double-dipped | No |
| En 388 Rating | 3X44C |
| Fda Compliant | No |
| Finger Style | Full Finger |
| Gauge | 10 ga. |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Palm |
| Glove Construction | Seamless Knit |
| Glove Hand Style | Left And Right |
| Glove Length | 11" |
| Glove Liner Material | Nylon |
| Glove Performance | General Purpose |
|---|---|
| Glove Style | Knit |
| Hand | Ambidextrous |
| Hand Protection Style | Glove |
| Hazard Type | Cut Resistant |
| Impact Protection Style | Standard |
| Includes Reinforced Thumb Crotch | No |
| Knit Material | Kevlar |
| Knit Material Color | Yellow |
| Latex-free | No |
| Length | 10 5/8" |
| Liner Material | Kevlar |
| Lint-free | No |
| Pairs Per Package | 1 |
| Palm Material | Natural Rubber Latex |
| Puncture Resistant | No |
| Silicone-free | No |
| Size | 2XL |
| Size- Alpha | 2XL |
| Size- Numeric | 11 |
| Standards | Ansi 105, En388 |
| Suggested Use Environment | Dry |
| Thickness | 10 ga. |
| Thumb Style | Wing |
| Touchscreen Compatible | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105520 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)