-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Summer Glove Liners |
|---|---|
| Anti-static | No |
| Color | White |
| Construction | Seamless Knit |
| Cuff Style | Knit |
| Finger Coverage | Full Finger |
| Glove Durability | Mediumweight |
| Glove Hand Style | Ambidextrous |
| Hand Protection Style | Glove |
|---|---|
| Insulated | No |
| Latex-free | Yes |
| Length | 9 1/2" |
| Material | Cotton, Polyester |
| Silicone-free | No |
| Size | Universal |
| Touchscreen Compatible | No |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 11.43 |
| HS Code | 6116928800 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.0387 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)