-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Winter Glove Liners |
|---|---|
| Age Group | Adult |
| Ansi/isea Abrasion Level | Not Tested |
| Anti-static | No |
| Application | Cold Food Processing, Cold Storage Activities, Commercial Fishing Etc. |
| Color | White |
| Construction | Seamless Knit |
| Cuff Style | Knit |
| Finger Coverage | Full Finger |
| Gender | Unisex |
| Glove Durability | Mediumweight |
| Glove Hand Style | Ambidextrous |
|---|---|
| Glove Material | Acrylic |
| Hand Protection Style | Glove |
| Insulated | Yes |
| Latex-free | Yes |
| Length | 9 5/8" |
| Material | Lycra, Thermostat |
| Size | Universal |
| Stitching Material | Acrylic |
| Touchscreen Compatible | No |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116938800 |
|---|---|
| Country Of Origin | LK |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)