-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flammable Liquid Safe Cabinet |
|---|---|
| Cabinet Format | Standard |
| Cabinet Height Range | Full Height |
| Cabinet Type | Standard |
| Capacity | 90 gal. |
| Color | Yellow |
| Compatible Shelf Model Number | FS-SH-2939 |
| Depth | 34" |
| Door Closure Type | Self Closing |
| Door Handle Type | Recessed Pull Handle |
| Door Opening Height | 59 1/2" |
| Door Opening Width | 40" |
| Door Type | Hinged |
| Drum Capacity | 0 |
| En Fire Rating | Non-Combustible |
| Exterior Depth | 34" |
| Exterior Dimensions (wxdxh) - Acids & Corrosives | 43" x 34" x 66.5" |
| Exterior Height | 66 1/2" |
| Exterior Width | 43" |
| Features | Bunged Air Vents On Each Side Of The Cabinet Allows For Ventilation, Safely Contains Hazardous Chemicals Reducing The Risk Of Fire |
| Finish | Powder Coated |
| Fm Class | Class 6050 |
|---|---|
| Height | 66 3/8" |
| Height Range | Full Height |
| Includes Rollers | No |
| Indoor/outdoor | Indoor |
| Material | Steel |
| Nfpa 30 | Yes |
| Nfpa 400 | No |
| Number Of Doors | 2 |
| Number Of Shelves | 2 |
| Rated For Flammable Storage | Yes |
| Safety Cabinet Application | Flammable Cabinet |
| Safety Cabinet Type | Standard |
| Safety Storage Application | Flammable Cabinet |
| Safety Storage Type | Cabinet |
| Storage Capacity | 90 gal. |
| Storage Chemical Type | Flammable Cabinet |
| Storage Container Type | Small Containers |
| Wall Construction | All Welded, Dual Wall Steel Construction |
| Width | 43" |
| Standards | FM APPROVED, IFC, NFPA 1 |
| Height (cm) | 168.91 |
|---|---|
| Length (cm) | 86.36 |
| Width (cm) | 109.22 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 266.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)