-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Powder Free Finger Cots |
|---|---|
| Application | For Handling Delicate Component |
| Brand And Series | Condor |
| Color | Beige |
| Fda Compliant | No |
| Finger Cot Material | Natural Rubber Latex |
| Finger Cot Type | General Purpose |
| Latex-free | No |
|---|---|
| Length | 2 3/4" |
| Material | Latex |
| Powdered/powder-free | Powder-Free |
| Silicone-free | No |
| Size | S |
| Thickness | 3 mil. |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.98 |
| Width (cm) | 11.94 |
| HS Code | 6210105000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)