-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Ansi/isea Abrasion Level | Not Rated |
| Ansi/isea Cut Level | Not Rated |
| Ansi/isea Puncture Level | Not Rated |
| Anti-static | No |
| Base Coating Coverage | Full |
| Coating Coverage | Full |
| Coating Finish | Sandy |
| Coating Texture | Sandy |
| Coating Type | Double Dipped |
| Color | Black |
| Cuff | Knit Wrist |
| Cuff Style | Knit |
| Double-dipped | Yes |
| En Iso 374-5 Microorganism Protection Type | No |
| Fabric Weight | 52 g/sq. m |
| Fda Compliant | No |
| Features | Silicone-Free |
| Finger Coverage | Full Finger |
| Finish | Rough |
| Glove Coating Color | Black |
| Glove Coating Cover | Full |
| Glove Coating Material | PVC |
| Glove Construction | Cut And Sewn |
| Glove Features | Silicone-Free |
| Glove Hand Style | Left And Right |
| Glove Length | 10 1/4" |
| Glove Material | PVC |
| Glove Material Color | Gray |
| Glove Style | Cut And Sewn |
| Hand Protection Style | Glove |
|---|---|
| Hazard Type | General Purpose |
| Hem Style | Finished |
| Includes Finger Fourchettes | No |
| Includes Pull Strap | No |
| Includes Reinforced Thumb Crotch | No |
| Insulated | No |
| Insulating Material | Fleece |
| Knit Material | Cotton Jersey |
| Knit Material Color | White |
| Latex-free | Yes |
| Length | 10 1/2" |
| Liner Material | Jersey |
| Low-profile Impact Protection | No |
| Min. Temp. | Not Rated |
| Oil Resistant | No |
| Pairs Per Package | 12 |
| Palm Type | Coated |
| Reversible | No |
| Silicone-free | Yes |
| Size | 10 |
| Size- Alpha | XL |
| Sold As | Pair |
| Supported/unsupported | Supported |
| Texture | Rough |
| Thickness | 63 mil. |
| Touchscreen Compatible | No |
| Water Resistant | No |
| Waterproof | No |
| Additional Hazard Protection | None |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116101300 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)