-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Chemical Resistant Gloves |
|---|---|
| Accelerator Free | Yes |
| Additional Hazard Protection | Chemical Resistant, Cut Resistant |
| Ansi/isea Abrasion Level | Not Tested |
| Ansi/isea Cut Level | Not Tested |
| Anti-static | No |
| Biodegradable | Non-Biodegradable |
| Brand And Series | Condor |
| Chemical Glove Features | Triple Layer Chemical Resistant Coating |
| Chlorinated/non Chlorinated | Non Chlorinated |
| Coating Finish | Sandy |
| Color | Blue |
| Construction | Rubber |
| Cuff | Gauntlet |
| Cuff Style | Gauntlet |
| Dual Layer | No |
| En 388 Impact Rated | No |
| En Iso 374 Chemical Rating | Not Rated |
| En Iso 374-5 Microorganism Protection Type | Bacteria, Fungi |
| Finish | Sandy |
| Glove Coating Color | Blue |
| Glove Coating Coverage | Full |
| Glove Coating Finish | Sandy |
| Glove Construction | Rubber |
| Glove Hand Style | Left And Right |
|---|---|
| Glove Length | 14" |
| Glove Liner Material | Kevlar |
| Glove Material | PVC |
| Glove Size | M |
| Glove Style | Chemical |
| Glove Texture | Grain |
| Glove Texture Location | Fully |
| Glove Thickness | Not Rated |
| Insulated | No |
| Latex-free | No |
| Liner Material | Kevlar |
| Low-profile Impact Protection | No |
| Silicone-free | Yes |
| Size | M |
| Special Features | Eliminate Need To Wear 2 Gloves |
| Sterile/non-sterile | Sterile |
| Supported/unsupported | Supported |
| Texture | Grain |
| Thickness | 15 ga. |
| Touchscreen Compatible | No |
| Triple Layer | Yes |
| Wear-indicating | No |
| standard | EN 388:2003 4342, EN 374:2003 AKL, EN 374-5:2003 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 6116105510 |
|---|---|
| Country Of Origin | PK |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)