-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bifocal Reading Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Adjustable Nose Piece | No |
| Ansi Dust/splash Rating | Not Rated for Dust or Splash |
| Application | General Purpose |
| Arm Color | Black |
| Arm Length | 93 mm |
| Arm Material | Nylone, Polycarbonate |
| Arm Tip Type | Adjustable |
| Brow Lining Material | Nylon |
| Dielectric Protection | No |
| Diopter | +1.5 D |
| Diopter Location | Bottom |
| Diopter Strength | 1.5 D |
| Eyewear Size | M |
| For Small Heads Designation | Not Rated For Small Heads |
| Frame Color | Black |
| Frame Design | Wrap Around |
| Frame Material | Nylon |
| Frame Style | Wraparound |
| Frame Type | Half-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti-Scratch |
| Hinge Type | Spring Hinge |
| Includes | Magnifier |
| Includes Anti-fog Lens Coating | No |
|---|---|
| Includes Anti-static Lens Coating | No |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes Padded Arms | No |
| Includes Padded Nose Piece | Yes |
| Includes Polarized Lens Coating | No |
| Includes Scratch-resistant Lens Coating | Yes |
| Lens Coating | Scratch Resistant |
| Lens Color | Clear |
| Lens Function | Bifocal |
| Lens Material | Polycarbonate |
| Maximum Operating Temperature | 50°C |
| Metal Detectable | Yes |
| Minimum Operating Temperature | -5°C |
| Nose Bridge Material | Nylon |
| Padding Locations | Padded Nose Piece |
| Photochromatic Lens | No |
| Size | M |
| Temple Color | Black |
| Temple Style | Spatula |
| Uv Protection | 99.9% |
| Welding Shade Designation | Not Rated For Welding Use |
| X-ray Detectable | No |
| standard | ANSI Z87.1-2015 |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 34.29 |
| Width (cm) | 16 |
| HS Code | 9004100000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)