-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vented Bump Cap |
|---|---|
| Accessory Slots | No |
| Age Group | Adult |
| Color | Khaki |
| Fits Hat Size | 6 3/4" to 7 3/8" |
| Gender | Unisex |
| Head Protection Color | Tan |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Inner Shell ABS, Outer Cotton |
|---|---|
| Head Protection Style | Long Brim Baseball |
| Head Protection Venting | Yes |
| Includes Led Lights | No |
| Overall Style | Baseball Style |
| Style | Baseball Style |
| Suspension Adjustment Type | Hook And Loop |
| Accessory Mounting Options | None |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 16.76 |
| HS Code | 6505002060 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)