-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vented Bump Cap |
|---|---|
| Accessory Slots | No |
| Color | Green |
| Fits Hat Size | 6 1/2" to 7 1/2" |
| Head Protection Color | Green |
| Head Protection Graphics | No Graphics |
| Head Protection Material | Polyethylene |
| Head Protection Style | Front Brim |
| Head Protection Venting | Yes |
|---|---|
| Includes Led Lights | No |
| Overall Style | Front Brim |
| Shell Material | Polyethylene |
| Style | Perforated Sides |
| Suspension | Pinlock |
| Suspension Adjustment Type | Pinlock |
| Accessory Mounting Options | None |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 21.59 |
| HS Code | 6506106075 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)