-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bib Apron |
|---|---|
| Anti-static | No |
| Apron Type | Bib Apron |
| Breakaway | No |
| Closure Type | Ties |
| Color | Blue |
| Color Family | Blue |
| Fabric Weight | 7.5 oz./sq. yd. |
| Garment Style | Apron |
| Includes Sleeves | No |
| Length | 36" |
|---|---|
| Length Type | Knee |
| Material | Cotton Denim |
| Number Of Pockets | 0 |
| Packaging | Individually Packaged |
| Seam Style | Over Lock |
| Size | S |
| Thickness | 17 mil. |
| Waist Closure | Tie |
| Width | 27" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 39.88 |
| HS Code | 6211420081 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)