-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bib Apron |
|---|---|
| Anti-static | No |
| Apron Material | PVC |
| Apron Type | Bib |
| Apron Waist Closure Type | Ties |
| Back Style | Open |
| Breakaway | No |
| Closure Type | Ties |
| Coating | Double Coated PVC |
| Color | Yellow |
| Color Family | Yellow |
| Cuff Style | Not Applicable |
| Fda Compliant | No |
| Garment Style | Apron |
| Grommet Material | Metal |
| Grommet Type | Plastic |
| Hazard Type | Non Hazardous Dry Particulates, Non Hazardous Liquids |
| Includes Grommets | Yes |
| Includes Sleeves | No |
| Length | Knee |
| Length Type | Knee |
| Liquid Dispersal Type | Splash, Spray |
|---|---|
| Material | Nylon |
| Material Performance | Heavy Duty |
| Named Size | Universal |
| Neck Closure | Adjustable Strap |
| Neck Closure Type | Adjustable Strap |
| Number Of Pockets | 0 |
| Overall Length | 45" |
| Packaging | Individually Packaged |
| Product Type | Apron |
| Resistant To | Acids, Caustics, Chemicals |
| Seam Style | Serged |
| Secondary Flame Resistance | No |
| Secondary Flame Resistantance | No |
| Size | Universal |
| Sleeve Length | Not Applicable |
| Specialized Hazard Type | Not Applicable |
| Thickness | 12 mil. |
| Waist Closure | Tie |
| Width | 35" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 39.88 |
| Width (cm) | 30.48 |
| HS Code | 6210109040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)