-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Switch |
|---|---|
| Ac Contact Rating | 10A @ 230V |
| Action Type | Standard/Reverse |
| Actuation Type | Diaphragm |
| Burst Pressure | 580 psi |
| Contact Form | SPDT |
| Dc Contact Rating | 6A @ 12V Pilot Duty |
|---|---|
| Differential | 1 psi to 28 psi |
| Hp @ 1 Phase - 120v | 1/2 hp |
| Operating Temp. Range | -40°F to +160°F |
| Range | 0.6 psi to 29 psi |
| Standards | CSA C22.2, DIN 40 050/IEC 529, UL 508 |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 15.75 |
| Width (cm) | 10.92 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.495 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)