COLDER PRODUCTS COMPANY PLCD16004 Panel Mount Coupler Acetal Shut-off

Item: AC4AUQ
Model: PLCD16004
Cross Ref: 2YDD6
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$54.10
5% off
$51.40 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Application Air, Non-Potable Water
Bag Qty 25
Body Dia. 1.01"
Body Material Acetal
Body Type Bodies
Color White
Connection Type Barbed
Coupling Size 1/4"
Finish Natural
Fitting Material Acetal
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 1/4"
Fitting Side B Connection Type Coupler
Flow Control Type Shutoff
Grade Grade 316
Length 1.95"
Material Acetal
Maximum Operating Pressure 120 psi
Maximum Operating Temperature 180°F
Minimum Operating Temperature 40°F
Mounting Type Panel Mount
Overall Length 1 15/16"
Pressure Range 0 psi to 120 psi
Seal Options Buna-N
Series PLC Series
Specific Fitting Shape Panel Mount Coupler
Standards Fda Approved, Nsf, Rohs, Usda
Temp. Range -40°F to +180°F
Tube Inside Dia. 1/4"
Valve Options Valved
Valve Spring Material Stainless Steel

Product Details

    • Straight-Through/Shut-Off (Shut-Off)

Shipping Information

Height (cm) 2.54
Length (cm) 5.08
Width (cm) 2.54
HS Code 3917400090
Country Of Origin US
Weight (kg) 0.004

Documentation

Certifications

certificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site