-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 10 |
| Body Type | Bodies |
| Color | Gray |
| Connection Type | Barbed x Coupler |
| Finish | Molded Gray |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 3/8" |
| Fitting Side B Connection Type | Coupler |
| Flow Control Type | Shutoff |
| Grade | Grade 316 |
| Material | Polypropylene |
| Maximum Operating Pressure | 60 psi |
|---|---|
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | 32°F |
| Mounting Type | Panel Mount |
| Overall Length | 2 13/16" |
| Pressure Range | 0 psi to 60 psi |
| Resistance Properties | Chemical Resistant |
| Seal Options | EPDM |
| Series | HFC Series |
| Specific Fitting Shape | Panel Mount Coupler |
| Standards | Fda Approved, Rohs, Usda |
| Temp. Range | 32°F to 160°F |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
Colder Products HFCD16612 coupler is ideal for quick and secure connections in fluid-handling applications. It ensures efficient fluid transfer while minimising leaks and spills. Its versatile applications range from industrial processes to medical devices, where reliable and rapid connections are essential. This coupler facilitates convenient and safe fluid transfer in various industries, enhancing operational efficiency.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
The coupler has a barbed connection on side A, suitable for tubing with a 3/8-inch inner diameter and a coupler connection on side B, providing a standardised and secure link to corresponding fittings.
Major factors include application compatibility, pressure & temperature requirements, material compatibility, connection types, standards compliance, installation ease, versatility and flow control capabilities.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)