-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Application | Air, Non-Potable Water |
| Bag Qty | 10 |
| Body Type | Bodies |
| Color | Gray |
| Connection Type | Barbed x Coupler |
| Finish | Molded Gray |
| Fitting Material | Polypropylene |
| Fitting Side A Connection Type | Barbed |
| Fitting Side A Tube Inner Diameter | 3/4" |
| Fitting Side B Connection Type | Coupler |
| Flow Control Type | Shutoff |
| Grade | Grade 316 |
| Material | Polypropylene |
| Maximum Operating Pressure | 60 psi |
|---|---|
| Maximum Operating Temperature | 160°F |
| Minimum Operating Temperature | 32°F |
| Mounting Type | Panel Mount |
| Overall Length | 2 15/16" |
| Pressure Range | 0 psi to 60 psi |
| Resistance Properties | Chemical Resistant |
| Seal Options | EPDM |
| Series | HFC Series |
| Specific Fitting Shape | Panel Mount Coupler |
| Standards | Fda Approved, Rohs, Usda |
| Temp. Range | 32°F to 160°F |
| Valve Options | Valved |
| Valve Spring Material | Stainless Steel |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 15.24 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)