COLDER PRODUCTS COMPANY HFC171012 Coupler Polypropylene Gray Push In

Item: AG9YYL
Model: HFC171012
Cross Ref: 23MH11
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$45.01
5% off
$42.76 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Application Air, Non-Potable Water
Bag Qty 10
Body Type Bodies
Color Gray
Connection Type Barbed x Coupler
Finish Molded Gray
Fitting Material Polypropylene
Fitting Side A Connection Type Barbed
Fitting Side A Tube Inner Diameter 5/8"
Fitting Side B Connection Type Coupler
Flow Control Type Flow Through
Grade Grade 316
Material Polypropylene
Maximum Operating Pressure 60 psi
Maximum Operating Temperature 160°F
Minimum Operating Temperature 32°F
Mounting Type Free Floating
Overall Length 2 15/16"
Pressure Range 0 psi to 60 psi
Resistance Properties Chemical Resistant
Seal Options EPDM
Series HFC Series
Specific Fitting Shape Straight Coupler
Standards Fda Approved, Rohs, Usda
Temp. Range 32°F to 160°F
Valve Options Non Valved
Valve Spring Material Stainless Steel

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.1485

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site