COLDER PRODUCTS COMPANY HFC10812 Coupler Polypropylene Gray Push In

Item: AG9YYF
Model: HFC10812
Cross Ref: 23MH06
17 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.91
5% off
$34.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Coupler
Bag Qty 10
Body Type Bodies
Color Gray
Connection Type MNPT x Coupler
Finish Molded Gray
Grade Grade 316
Material Polypropylene
Mounting Type Thread
Pressure Range 0 psi to 60 psi
Seal Options EPDM
Temp. Range 32°F to 160°F
Valve Options Non Valved
Valve Spring Material Stainless Steel

Shipping Information

Height (cm) 2.54
Length (cm) 10.16
Width (cm) 15.24
Country Of Origin US
Weight (kg) 0.0225

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site