-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Coupler |
|---|---|
| Body Material | Acetal |
| Color | White |
| Connection Type | PTF |
| Coupling Size | 1/4" |
| Max. Pressure | 120 psi |
| Outside Dia. | 1/4" |
|---|---|
| Pipe Size | 1/4" |
| Temp. Range | -40°F to +180°F |
| Termination Type | 11/64" |
| Tube Inside Dia. | 0.172" |
| Type | Straight Thru |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 3917400090 |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)