-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Shaft Collar |
|---|---|
| Bore Dia. | 1/2" |
| Bore Tolerance | +0.0005" to +0.0025" |
| Bore Type | Round |
| Clearance Dia. | 1" |
| Collar Construction | 1-Piece |
| Collar Material | Carbon Steel |
| Collar Material Finish | Zinc Plated |
| Collar Material Grade | 1211 |
| Collar Outside Diameter | 1" |
| Collar Style | Set Screw |
| Collar Width | 7/16" |
| Dimension Type | Standard |
| For Shaft Diameter | 1/2" |
| Included Screws | (1) Set Screw |
| Material | Steel |
| Maximum Operating Temperature | 300°F |
|---|---|
| Minimum Operating Temperature | 0°F |
| Number Of Pieces | 1 |
| Operating Temp. Range | 0°F to +300°F |
| Outside Dia. | 1" |
| Screw Length | 1/4" |
| Screw Material | Carbon Steel |
| Screw Material Finish | Black Oxide |
| Screw Material Grade | Grade 4140 |
| Screw Seating Torque | 90 lbs.-in. |
| Screw Thread Size | 1/4"-20 |
| Shaft Locking Type | Set Screw |
| System Of Measurement | Imperial |
| Width | 0.438" |
| Width Tolerance | -0.005" to +0.005" |
| standard | DFARS COMPLIANT, ISO CERTIFIED, REACH COMPLIANT, ROHS3 COMPLIANT |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.79 |
| Width (cm) | 2.79 |
| HS Code | 8487900080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)