-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ultrasonic Mesh Sieve |
|---|---|
| Frame Inside Dia. | 12" |
| Frame Material | Aluminum |
| Grade | 304 |
| Height | 3" |
| Inside Depth | 3" |
| Mesh Size | Coarse |
| Mesh Size Range | Medium |
| Opening Size | 2 mm |
|---|---|
| Outside Diameter | 13 1/4" |
| Overall Depth | 3" |
| Product Type | Ultrasonic Test Sieve |
| Screen Material | Stainless Steel |
| Us Standard Screen Size | #10 |
| Wire Dia. | 0.002" |
| Wire Diameter | 0" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8479820080 |
|---|---|
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)