-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | UNF Thread Insert |
|---|---|
| Drill Size | 21/32" |
| Grade | Grade 12L14 |
| Insert Length | 0.656" |
| Internal Thread Size | 9/16"-18 |
|---|---|
| Material | Steel |
| System Of Measurement | Imperial |
| Country Of Origin | US |
|---|
| Weight (kg) | 0.05 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)