-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Compatible External Thread Size | 1 3/4"-8 |
| Compatible Thread Type | 8 UN |
| Display Qty | 1 |
| Drill Size | 1 3/4" |
| Includes | Tap |
|---|---|
| Material | Steel |
| System Of Measurement | Imperial |
| Thread Size | 1 3/4"-8 |
| Tool Type | Sti Plug Tap |
| Height (cm) | 5.72 |
|---|---|
| Length (cm) | 16.83 |
| Width (cm) | 5.72 |
| HS Code | 8207406000 |
|---|---|
| Weight (kg) | 1.0935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)