-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug |
|---|---|
| Compatible External Thread Size | M30 |
| Display Qty | 1 |
| Drill Size | 1 7/32" |
| Includes | Tap |
| Material | Steel |
|---|---|
| System Of Measurement | Metric |
| Thread Size | M30 x 3.5 |
| Tool Type | Sti Plug Tap |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8207406000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)