CHRISLYNN 86132LH Tap, 3/4 In - 16 Thread Size, Fine, 49/64 In Drill Size, High Speed Steel

Item: CH3RUB
Model: 86132LH
Check Availability
Limited Availbility

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Tap
Drill Size 49/64"
Material High Speed Steel
System Of Measurement Imperial
Thread Size 3/4"-16
Thread Type Fine

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site