CHRISLYNN 84955 4184-4CN-120 / MA3329-304 / 15046 Locking Insert, M4x0.7 Thread Size, SS, 12 mm Insert Lg., 100PK

Item: AG9AYF
Model: 84955
Cross Ref: 4184-4CN-120 / MA3329-304 / 15046
Check Availability
Limited Availability.

Get it by Wednesday, Feb 11

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 11/64"
Grade 304
Insert Length 12 mm
Material Stainless Steel
System Of Measurement Imperial/Metric
Thread Size M4 x 0.7

Product Details

    • Helicoil Cross Reference: 4184-4CN-120
    • Military Standard Cross Reference: MA3329-304
    • Recoil Cross Reference: 15046

Shipping Information

Country Of Origin US
Weight (kg) 0.05

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site