CHRISLYNN 84832 3585-12CN-1875 / MS21209-F1225 / 14125 Locking Insert, 3/4 In - 16 Thread Size, SS, 1 7/8 In Insert Lg., Gr. 304, 15PK

Item: AG9AVX
Model: 84832
Cross Ref: 3585-12CN-1875 / MS21209-F1225 / 14125
Check Availability
Limited Availability.

Get it by Wednesday, Feb 18

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Locking Insert
Drill Size 49/64"
Grade 304
Insert Length 1 7/8"
Material Stainless Steel
System Of Measurement Imperial
Thread Size 3/4"-16

Product Details

    • Helicoil Cross Reference: 3585-12CN-1875
    • Military Standard Cross Reference: MS21209-F1225
    • Recoil Cross Reference: 14125

Shipping Information

Country Of Origin US
Weight (kg) 0.3

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site