CHRISLYNN 83305-1.5 Free Running Insert, 1 5/8 In - 8 Thread Size, Tanged, 2.438 In Insert Lg., 1 5/8 In Drill Size

Item: AF9PFJ
Model: 83305-1.5
Cross Ref: 30PF27
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.11
5% off
$74.20 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Free Running Insert
Display Qty 1
Drill Size 1 5/8"
Finish Plain
Grade 304
Helical Insert Type Free Running
Insert Length 2.438"
Material Stainless Steel
Overall Length 2 7/16"
System Of Measurement Imperial
Tang Type Tanged
Thread Direction Right Hand
Thread Size 1 5/8"-8
Thread Type 8 UN

Shipping Information

Height (cm) 15.24
Length (cm) 10.16
Width (cm) 4.32
HS Code 7320205060
Country Of Origin US
Weight (kg) 0.0945

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site