CHRISLYNN 76311 UNC Thread Insert, 1 3/8 In - 12 Thread Size, 1 3/8 In Insert Lg., Gr. 303, SS

Item: CF4RFP
Model: 76311
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item UNC Thread Insert
Drill Size 1 5/16"
External Thread Size 1 3/8-12
Insert Length 1.375"
Internal Thread Size 1-8
Material 303 Stainless Steel

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site