-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 38 CFM |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 9.5 CFM |
| Breakaway Torque | 1217 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 38 CFM |
| Clutch Style | Twin Hammer |
| Drive Size | 3/4" Square |
| Drive Type | Standard |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 922 lbs.-ft. |
| Features | Powerful And Easy To Control For Precise Assembly Jobs, Progressive Trigger And Rubber Grip |
| Free Speed | 6500 RPM |
| Handle Material | Composite |
| Handle Type | Pistol Grip |
| Housing Material | Aluminum |
| Impact Rated | Yes |
| Impact Sound Level | 107 dB |
|---|---|
| Impacts Per Minute | 1000 |
| Includes | Protective Cover |
| Max. Bolt Capacity | 1" |
| Maximum Air Pressure | 90 psi |
| Min. Hose Size | 3/8" |
| Minimum Air Pressure | 90 psi |
| Minimum Hose Size | 1/2" |
| Number Of Speed Settings | 3 |
| Overall Length | 9 1/8" |
| Power Source | Air Powered |
| Power To Weight Ratio | 166.7 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Friction Ring, Through Hole |
| Square Drive Size | 3/4" |
| Style | Pistol Grip |
| Tool Style | Compact |
| Tool Weight | 8 lbs. |
| Torque Range | 184 lbs.-ft. to 922 lbs.-ft. |
| Vibration Level | 15.5 m/sq. sec. |
| standard | EN ISO 11148-6:2013, ISO-28927-2 |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 25.65 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 4.14 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)