-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Impact Wrench Compact 1/2" |
|---|---|
| Air Consumption | 21 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Anvil | Standard |
| Anvil Type - Air Impacts | Standard |
| Body Style | Pistol |
| Breakaway Torque | 406 lbs.-ft. |
| Built-in Light | No |
| Clutch Style | Twin Hammer |
| Drive Size | 1/2" |
| Drive Type | Standard |
| Duty Cycle | Industrial Duty |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 295 lbs.-ft. |
| Features | Powerful But Easy To Control For Assembly/Disassembly Operations, Progressive Trigger & Rubber Grip |
| Free Speed | 11500 RPM |
| Handle Material | Composite |
| Handle Type | Pistol Grip |
|---|---|
| Housing Material | Aluminum |
| Impact Rated | Yes |
| Impact Sound Level | 100 dB |
| Impacts Per Minute | 1250 |
| Includes | Protective Cover, Suspension Bail |
| Maximum Air Pressure | 90 psi |
| Maximum Bolt Capacity | 1/2" |
| Minimum Air Pressure | 90 psi |
| Minimum Hose Size | 3/8" |
| Number Of Speed Settings | 3 |
| Overall Length | 7" |
| Power Source | Air Powered |
| Power To Weight Ratio | 156.2 lbs.-ft. |
| Retainer Type | Pin Detent |
| Style | Pistol Grip |
| Tool Style | Compact |
| Tool Weight | 2.6 lbs. |
| Vibration Level | 6.6 m/sq. sec. |
| standard | EN ISO 11148-6:2013, ISO-28927-2 |
| Height (cm) | 7.01 |
|---|---|
| Length (cm) | 23.5 |
| Width (cm) | 20.5 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)