-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 41 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Anvil | Standard |
| Anvil Type | Standard |
| Average Cfm @ 15 Second Run Time | 10 CFM |
| Breakaway Torque | 1920 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 40.7 CFM |
| Clutch Style | Rocking Dog |
| Drive Size | 1" Square |
| Drive Type | Standard |
| Duty | General |
| Duty Rating | General Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 1475 lbs.-ft. |
| Features | Ergonomic Side Handle, Full Teasing Trigger, Integrated Protective Cover On The Clutch Housing, Low Vibration For A Better Operator Comfort |
| Free Speed | 5200 RPM |
| Handle Material | Aluminum |
| Handle Type | D Handle |
| Housing Material | Aluminum |
|---|---|
| Impact Rated | Yes |
| Impact Sound Level | 111 dB |
| Impacts Per Minute | 500 |
| Maximum Air Pressure | 90 psi |
| Maximum Bolt Capacity | 1" |
| Min. Hose Size | 1/2" |
| Minimum Air Pressure | 90 psi |
| Number Of Speed Settings | 3 |
| Overall Length | 14 3/4" |
| Power Source | Air Powered |
| Power To Weight Ratio | 86.5 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Friction Ring, Through Hole |
| Square Drive Size | 1" |
| Style | D Shaped |
| Tool Style | Compact |
| Tool Weight | 22.2 lbs. |
| Torque Range | 440 lbs.-ft. to 1850 lbs.-ft. |
| Vibration Level | 7.8 m/sq. sec. |
| Standards | EN ISO 11148-6:2013, ISO 15744, ISO-28927-2 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 25.4 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 11.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)